Power Relay, Hinged Armature, Time Delay, 24VAC, Surface Mount

Item #: 680906

Cat #: HGA17C61

UPC:

to view pricing and more.
Documents & Guides
Power Relay, Hinged Armature, Time Delay, 24 Volt AC Coil, 4-Pole, Surface Mount, Front Connected, Solid Cover, No Studs

Overview

Power Relay, Hinged Armature, Time Delay, 24 Volt AC Coil, 4-Pole, Surface Mount, Front Connected, Solid Cover, No Studs
Also known as: HGA17C61

Specifications

Type: Timing Relay
Volts AC Control: 24
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Poles: 4
Type: Timing Relay
Mounting: Surface
Amps: 30
Volts AC Control: 24
IP/NEMA Rating: NEMA 1
Poles: 4