Power Supply, Single, 3.6A, 24VDC Output, 115/230VAC Input

Item #: 68094

Cat #: SLS-24-036T

UPC: 783472600229

to view pricing and more.
Documents & Guides
3.6 Amp, Power Supply. SL Series. 1-Phase. Rated Input Voltage: 100 - 240V AC. Rated Output Voltage: 24V DC. Rated Output Current: 3.6 Amps. H x W x D: 2.75" x 10.25" x 4.87".

Overview

3.6 Amp, Power Supply. SL Series. 1-Phase. Rated Input Voltage: 100 - 240V AC. Rated Output Voltage: 24V DC. Rated Output Current: 3.6 Amps. H x W x D: 2.75" x 10.25" x 4.87".

Silver Line (SL) Series single and multi output linear power supplies follow the industry accepted footprint for open frame power supplies. Standard screw terminal connections and optional covers are offered for safety considerations.

Also known as: 783472600229, SLS-24-036T

Specifications

Volts DC: 24
Type: Power Supply
Phase: 1
Amps: 3.600
Volts AC: 115/230
Volts DC: 24
Phase: 1
Volts AC: 115/230
Type: Power Supply
Amps: 3.600