WLD 81.000.6180.0 SWIT.POWER

Item #: 680947

Cat #: 81.000.6180.0

UPC: 049088058244

to view pricing and more.
Documents & Guides
No Documents Available
WLD 81.000.6180.0 SWIT.POWER SUPPLYWIPOS P3 24-20

Overview

WLD 81.000.6180.0 SWIT.POWER SUPPLYWIPOS P3 24-20
Also known as: 049088058244, 81.000.6180.0

Specifications

Volts DC: 24
Mounting: DIN Rail
Phase: 1
Wattage: 480
Amps: 20
Volts AC Range: 340 - 575
Volts DC: 24
Phase: 1
Amps: 20
Mounting: DIN Rail
Wattage: 480
Volts AC Range: 340 - 575