Breaker, Miniature, 2P, 0.5A, 120/240VAC, 10kAIC, DIN Rail Mount

Item #: 681008

Cat #: EP102ULH2C0.5

UPC: 413656902817

to view pricing and more.
Documents & Guides
Breaker, 2-Pole, 0.5 Amp, 120/240 Volt AC, Miniature, DIN Rail Mount, 10 kAIC, C Trip Curve, 6 per Package

Overview

Breaker, 2-Pole, 0.5 Amp, 120/240 Volt AC, Miniature, DIN Rail Mount, 10 kAIC, C Trip Curve, 6 per Package
Also known as: 413656902817, EP102ULH2C0.5

Specifications

Poles: 2
Volts AC: 120, 240
Mounting: DIN Rail
Family / Style: EP102
Amps: 0.500
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 0.500
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: EP102
Type: Trip Curve C