Terminal Block Marking Strips, Vertical, 41-50, White, 8mm Width

Item #: 681012
Cat #: 1052028:0041
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Marking Strips Vertical, 41 - 50 Consecutive, White, 8 mm Width, 10 Pieces per Package

Overview

Terminal Block, Marking Strips Vertical, 41 - 50 Consecutive, White, 8 mm Width, 10 Pieces per Package
Also known as: 1052028:0041

Specifications

Type: Terminal Block Marker, Vertical
Color: White
Range: #41 - 50
Width: 8.200 mm
Type: Terminal Block Marker, Vertical
Range: #41 - 50
Color: White
Width: 8.200 mm

Customer Reviews

No reviews for this product
(0)