Power Supply, Single, 2.4A, 24VDC Output, 115/230VAC Input

Item #: 68105

Cat #: SLS-24-024T

UPC: 783472600120

to view pricing and more.
Documents & Guides
Power Supply, Silver Line, Single, 2.4 Amp, 24 Volt DC Output, 115/230 Volt AC Input

Overview

Power Supply, Silver Line, Single, 2.4 Amp, 24 Volt DC Output, 115/230 Volt AC Input
Also known as: 783472600120, SLS-24-024T

Specifications

Volts DC: 24
Type: Power Supply
Mounting: Surface
Phase: 1
Amps: 2.400
Volts AC: 115/230
Volts DC: 24
Mounting: Surface
Amps: 2.400
Type: Power Supply
Phase: 1
Volts AC: 115/230