1-1/2" Liquidtight Steel Flex, Type EF, Black, 50' Coil
Item #: 681053
Cat #: EF150BLK50CL
UPC: 980050025874
to view pricing and more.
Documents & Guides
No Documents Available
1-1/2 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Black, 50 Foot Coil, General Construction Grade, No Bonding Wire
Overview
1-1/2 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Black, 50 Foot Coil, General Construction Grade, No Bonding Wire
A general purpose flexible, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors.
Also known as: 980050025874, EF150BLK50CL
Specifications
| Diameter: | 1 1/2 in |
| Jacket: | PVC |
| Color: | Black |
| Length: | 50 ft |
| Material: | Steel |
| Package Type: | Coil |
| Type: | EF - Extra Flexible |
| Diameter: | 1 1/2 in |
| Color: | Black |
| Material: | Steel |
| Type: | EF - Extra Flexible |
| Jacket: | PVC |
| Length: | 50 ft |
| Package Type: | Coil |