Breaker, 30A, 1P, 120/240V, 10 kAIC, Type QP

Item #: 68113
Cat #: Q130
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 1-Pole, QP Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.

Overview

30 Amp, 1-Pole, QP Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.
Siemens 30 Ampere 1 Pole 120 Volts Plug-on 10k Ampere Interrupting Capacity
Also known as: Q130

Specifications

Poles: 1
Volts AC: 120/240
Amps: 30
Family / Style: QP
Interrupt Rating AC: 10 kA
Poles: 1
Amps: 30
Interrupt Rating AC: 10 kA
Volts AC: 120/240
Family / Style: QP

Customer Reviews

No reviews for this product
(0)