BUSS SMALL DIMENSION FUSE

Item #: 681145

Cat #: BK/MDQ-1

UPC: 051712132664

to view pricing and more.
Documents & Guides
No Documents Available
Eaton MDQ Series Duel-element, Time-delay, 1A, 250 Vac, 32 Vdc (self certified), BK-MDQ-1

Overview

Eaton MDQ Series Duel-element, Time-delay, 1A, 250 Vac, 32 Vdc (self certified), BK-MDQ-1

Dual element time delay, glass tube 1/4" x 1-1/4" ferrule fuse for overcurrent protection of electronic circuits where longer motor inrushes may be present. Install into a Bussmann Series fuse holder, block or fuse clip. Eaton’s MDQ dual element time delay, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits where longer motor inrushes may be present. The cartridge format allows for easy installation into a Bussmann Series fuse holder, block, or fuse clip.

Also known as: 051712132664, BK/MDQ-1

Specifications

No Specifications Available