CONT 3P 12A AC3 COIL 208V 60HZ

Item #: 681174

Cat #: CL01A310TL

UPC: 017018092347

Sign In or Register to view pricing and more.
Documents & Guides
Contactors, IEC, Full Voltage, Non-Reversing, Amp Rating: 13.8 Amp @ 460 VAC, Maximum Voltage: 600 VAC, Contact Configuration: 3 Normally Open, Horsepower Rating: 2 @ 230 VAC, 7 1/2 @ 460 VAC, Coil Voltage: 208 VAC @ 60 Hz, Enclosure Type: Open, Dimensions: 3.35 Height x 1.77 Width x 3.19 Depth Inch

Overview

Contactors, IEC, Full Voltage, Non-Reversing, Amp Rating: 13.8 Amp @ 460 VAC, Maximum Voltage: 600 VAC, Contact Configuration: 3 Normally Open, Horsepower Rating: 2 @ 230 VAC, 7 1/2 @ 460 VAC, Coil Voltage: 208 VAC @ 60 Hz, Enclosure Type: Open, Dimensions: 3.35 Height x 1.77 Width x 3.19 Depth Inch
Also known as: 017018092347, CL01A310TL

Specifications

No Specifications Available