30A, 480Y/277V, 10 kAIC, K-Curve, UL 489 CB

Item #: 681190

Cat #: S202U-K30

UPC: 662019170350

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 30 Amps, 240V AC. K - Curve. 10 kAIC. S200 Series. Branch Circuit Protection. UL 489, CSA C 22.2.

Overview

Miniature Circuit Breaker, 30 Amps, 240V AC. K - Curve. 10 kAIC. S200 Series. Branch Circuit Protection. UL 489, CSA C 22.2.
Also known as: 662019170350, S202U-K30

Specifications

Poles: 2
Mounting: DIN Rail
Amps: 30
Volts AC: 240
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 30
Type: Trip Curve K
Mounting: DIN Rail
Volts AC: 240
Interrupt Rating AC: 10 kA