Flexible Heat Shrink, Adhesive Lined, 1/8", Black, (7) 6" Pieces

Item #: 681197

Cat #: HSTTVA12-Y

UPC: 074983617456

Sign In or Register to view pricing and more.
Flexible Heat Shrink, Adhesive Lined, 1/8", Black, (7) 6" Pieces

Overview

Flexible Heat Shrink, Adhesive Lined, 1/8", Black, (7) 6" Pieces
Also known as: 074983617456, HSTTVA12-Y

Specifications

Length: 6 in
Color: Black
Diameter: 1/8 in
Volts AC: 600
Length: 6 in
Diameter: 1/8 in
Color: Black
Volts AC: 600