10A,1000V, Solar Prot midget

Item #: 681238

Cat #: SPF010

UPC: 079458169287

to view pricing and more.
Documents & Guides
10 Amp, 100VDC, SPF Series, Solar Protection Cartridge Midget Fast-Acting Fuse

Overview

10 Amp, 100VDC, SPF Series, Solar Protection Cartridge Midget Fast-Acting Fuse

The SPF Solar Protection Fuse series has been specifically designed for the protection of photovoltaic (PV) systems. This family of Midget style fuses (10x38 mm) can safely protect PV (photovoltaic) modules and conductors from reverse overcurrent conditions.

Also known as: 079458169287, SPF010

Specifications

Type: Midget
Amps: 10
Diameter: 0.406 in
Length: 1 1/2 in
Volts DC: 1000
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Type: Midget
Diameter: 0.406 in
Volts DC: 1000
Standards: California Proposition 65
Amps: 10
Length: 1 1/2 in
Mounting: Cartridge
Interrupt Rating DC: 20 kA