12A, 250VAC, Midget, Fast-Acting

Item #: 681245

Cat #: BLN012

UPC: 079458110661

to view pricing and more.
Documents & Guides
12 Amp, 250VAC, Fast-Acting Military Midget

Overview

12 Amp, 250VAC, Fast-Acting Military Midget

Fiber tube, 250 volt BLN fuses provide low-cost protection for military applications and control circuits.

Also known as: 079458110661, BLN012

Specifications

Speed: Fast Acting
Type: Fuse
Amps: 12
Family / Style: BLN
Class: Midget
Standards: California Proposition 65
Speed: Fast Acting
Amps: 12
Class: Midget
Type: Fuse
Family / Style: BLN
Standards: California Proposition 65