Breaker, 200A, 240VAC, 2P, Less Lugs, Molded Case, 10 kAIC

Item #: 681257

Cat #: TQD22200LL

UPC: 783164131413

to view pricing and more.
Documents & Guides
Breaker, 200 Amp, 240 Volt AC, 2-Pole, Less Lugs, Molded Case, 10 kAIC

Overview

Breaker, 200 Amp, 240 Volt AC, 2-Pole, Less Lugs, Molded Case, 10 kAIC
Also known as: 783164131413, TQD22200LL

Specifications

Amps: 200
Mounting: Panel
Poles: 2
Type: Breaker; Molded Case, Breaker
Volts AC: 240
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Amps: 200
Poles: 2
Volts AC: 240
Interrupt Rating AC: 10 kA
Mounting: Panel
Type: Breaker; Molded Case, Breaker
Family / Style: Q Line