This product may not be available in all locations.
2
more

Contactor, Lighting, 100A, 600V, 120VAC Coil, 4P, Open, 1NC
Item #: 681268
Cat #: CR360L50402AAAB
UPC: 783164483840
to view pricing and more.
Documents & Guides
Contactor, Lighting, 4-Pole, 100 Amp, 600 Volt AC, 120 Volt AC Coil, Electrically Held, 1 Normally Open Contact, Open
Overview
Contactor, Lighting, 4-Pole, 100 Amp, 600 Volt AC, 120 Volt AC Coil, Electrically Held, 1 Normally Open Contact, Open
Also known as: 783164483840, CR360L50402AAAB
Specifications
| Volts AC Control: | 120 |
| Type: | Contactor, Lighting |
| Amps: | 100 |
| Poles: | 4 |
| Volts AC: | 600 |
| Family / Style: | CR360 |
| Volts AC Control: | 120 |
| Amps: | 100 |
| Volts AC: | 600 |
| Type: | Contactor, Lighting |
| Poles: | 4 |
| Family / Style: | CR360 |