Contactor, Lighting, 200A, 600V, 120VAC Coil, 2P, Open, 1NC

Item #: 681329

Cat #: CR360L60202AAAB

UPC: 783164483857

to view pricing and more.
Documents & Guides
Contactor, Lighting, 2-Pole, 200 Amp, 600 Volt Ac, 120 Volt AC Coil, Electrically Held, 1 Normally Open Contact

Overview

Contactor, Lighting, 2-Pole, 200 Amp, 600 Volt Ac, 120 Volt AC Coil, Electrically Held, 1 Normally Open Contact
Also known as: 783164483857, CR360L60202AAAB

Specifications

Volts AC Control: 120
Amps: 200
Poles: 2
Type: Contactor, Lighting
Volts AC: 600
Family / Style: CR360
Volts AC Control: 120
Poles: 2
Volts AC: 600
Amps: 200
Type: Contactor, Lighting
Family / Style: CR360