Push Button, Red, 2-3/8" Mushroom, Momentary, 4NO, 1NC, Contact

Item #: 681334

Cat #: CR104PBM41R6

UPC: 783164483420

to view pricing and more.
Documents & Guides
Push Button, Red, 2-3/8 Inch Mushroom, Momentary, 4 Normally Open, 1 Normally Closed, Contact Block

Overview

Push Button, Red, 2-3/8 Inch Mushroom, Momentary, 4 Normally Open, 1 Normally Closed, Contact Block
Also known as: 783164483420, CR104PBM41R6

Specifications

Color: Red
Amps: 10
Size: 30 mm
Family / Style: CR104
Type: Mushroom, Pushbutton
Volts AC: 600
Color: Red
Size: 30 mm
Type: Mushroom, Pushbutton
Amps: 10
Family / Style: CR104
Volts AC: 600