GEN CR104PBM11R5

Item #: 681407

Cat #: CR104PBM11R5

UPC: 783166281765

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GEN CR104PBM11R5

Overview

GEN CR104PBM11R5
Also known as: 783166281765, CR104PBM11R5

Specifications

Mounting: Panel
Poles: 2
Color: Red
Amps: 10
Size: 30 mm
Family / Style: CR104
IP/NEMA Rating: NEMA 1, IP2X, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4
Volts AC: 600
Mounting: Panel
Color: Red
Size: 30 mm
IP/NEMA Rating: NEMA 1, IP2X, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4
Poles: 2
Amps: 10
Family / Style: CR104
Volts AC: 600