
In-Line GFCI, Molded-On Plug & Tri-Connector, 15A, Auto, 50'
Item #: 681420
Cat #: XG2-12-50TT
UPC: 782862794807
to view pricing and more.
Documents & Guides
In-Line GFCI, Molded-On Plug & Connector, 15A, Auto, 50' Long, MLD 5-15 Plug, MLD 5-15 Tri Connector
Overview
In-Line GFCI, Molded-On Plug & Connector, 15A, Auto, 50' Long, MLD 5-15 Plug, MLD 5-15 Tri Connector
Also known as: 782862794807, XG2-12-50TT
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Type: | GFCI Line Cord |
| Volts AC: | 120 |
| Amps: | 15 |
| Length: | 50 ft |
| Color: | Yellow |
| NEMA Configuration: | 5-15P, 5-15R |
| Volts AC: | 120 |
| Length: | 50 ft |
| Type: | GFCI Line Cord |
| Amps: | 15 |
| Color: | Yellow |