Breaker, Molded Case, 400A, 600VAC, 22kAIC, 2P, Thermal Magnetic

Item #: 681459

Cat #: TJK426Y400

UPC: 783164049985

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 400 Amp, 600 Volt AC, 22 kAIC, 2-Pole, Thermal Magnetic, Non-Interchangable Trip Unit

Overview

Breaker, Molded Case, 400 Amp, 600 Volt AC, 22 kAIC, 2-Pole, Thermal Magnetic, Non-Interchangable Trip Unit
Also known as: 783164049985, TJK426Y400

Specifications

Mounting: Panel
Poles: 2
Amps: 400
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Interrupt Rating DC: 22 kA
Interrupt Rating AC: 22 kA
Mounting: Panel
Amps: 400
Volts AC: 600
Interrupt Rating AC: 22 kA
Poles: 2
Type: Breaker; Molded Case, Breaker
Interrupt Rating DC: 22 kA