Contactor, 250A, 3P, 460VAC, 24/28V AC/DC Coil, Open

Item #: 681483

Cat #: CK75CE311D

UPC: 425095131062

to view pricing and more.
Documents & Guides
Contactor, 250 Amp, 3-Pole, 460 Volt AC, 24/28 Volt AC/DC Coil, Open

Overview

Contactor, 250 Amp, 3-Pole, 460 Volt AC, 24/28 Volt AC/DC Coil, Open
Also known as: 425095131062, CK75CE311D

Specifications

Poles: 3
Amps: 250
Type: Contactor, IEC Non-Reversing
Volts AC: 460
Volts AC Control: 24/28
Volts DC Control: 24/28
Poles: 3
Type: Contactor, IEC Non-Reversing
Volts AC Control: 24/28
Amps: 250
Volts AC: 460
Volts DC Control: 24/28