Contactor, 156A, 3P, 460VAC, 440/500V AC/DC Coil, Open

Item #: 681490

Cat #: CK08CE311Y

UPC: 425095133745

to view pricing and more.
Documents & Guides
Contactor, 156 Amp, 3-Pole, 460 Volt AC, 440/500 Volt AC/DC Coil, Open

Overview

Contactor, 156 Amp, 3-Pole, 460 Volt AC, 440/500 Volt AC/DC Coil, Open
Also known as: 425095133745, CK08CE311Y

Specifications

Poles: 3
Amps: 156
Volts AC: 460
Type: IEC Contactor
Volts DC Control Range: 440 - 500
Volts AC Control Range: 440 - 500
Poles: 3
Volts AC: 460
Volts DC Control Range: 440 - 500
Amps: 156
Type: IEC Contactor
Volts AC Control Range: 440 - 500