This product may not be available in all locations.
1
more

Manual Motor Starter, Toggle, 3PH, 600V, NEMA M-0, NEMA 4/4X
Item #: 681517
Cat #: CR1062S3AAT4000
UPC: 783166584668
to view pricing and more.
Documents & Guides
Manual Motor Starter, Toggle, 3-Phase, 600 Volt, Nema 4/4X Enclosure, NEMA Size M-0
Overview
Manual Motor Starter, Toggle, 3-Phase, 600 Volt, Nema 4/4X Enclosure, NEMA Size M-0
Also known as: 783166584668, CR1062S3AAT4000
Specifications
| Phase: | 3 |
| Family / Style: | CR106 |
| Mounting: | Surface |
| Type: | Manual Motor Starter, Toggle |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 4X, NEMA 4 |
| Phase: | 3 |
| Mounting: | Surface |
| Volts AC: | 600 |
| Family / Style: | CR106 |
| Type: | Manual Motor Starter, Toggle |
| IP/NEMA Rating: | NEMA 4X, NEMA 4 |