EP100 UL 2P 10 D /001 GE PE

Item #: 681535

Cat #: EP102ULD10

UPC: 413656869660

Sign In or Register to view pricing and more.
Documents & Guides
IEC mini breakers. UL1077 4P 10 KA 10-20X. UL1077 2P 10 KA 10-20X. UL1077 mini C-breaker. 2P MCB-10A-D TRIP-10KA 480Y/277V.

Overview

IEC mini breakers. UL1077 4P 10 KA 10-20X. UL1077 2P 10 KA 10-20X. UL1077 mini C-breaker. 2P MCB-10A-D TRIP-10KA 480Y/277V.
Also known as: 413656869660, EP102ULD10

Specifications

Poles: 2
Amps: 10
Volts AC: 120, 240
Mounting: DIN Rail
Family / Style: EP102
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120, 240
Family / Style: EP102
Interrupt Rating AC: 10 kA
Amps: 10
Mounting: DIN Rail
Type: Trip Curve D