Power & Control Tray Cable, 600 Volt, 14/16, Compact, 1000'

Item #: 681555

Cat #: 616070608

UPC: 029892270445

to view pricing and more.
Documents & Guides
Power & Control Tray Cable, 600 Volt, 14/16, Compact, 1000', PVC/Nylon Insulation

Overview

Power & Control Tray Cable, 600 Volt, 14/16, Compact, 1000', PVC/Nylon Insulation
Also known as: 029892270445, 616070608

Specifications

Length: 1000 ft
Jacket: PVC
Material: Copper
Conductors: 16
Gauge: 14 AWG
Length: 1000 ft
Material: Copper
Gauge: 14 AWG
Jacket: PVC
Conductors: 16