TVSS RECP 15A 125V ALARM

Item #: 681622

Cat #: 5262-SP

UPC: 785007528046

to view pricing and more.
Documents & Guides
Extra Heavy-Duty Surge Protective Duplex Receptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). Back and, Side Wire, 15amp 125volt, Brown.

Overview

Extra Heavy-Duty Surge Protective Duplex Receptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). Back and, Side Wire, 15amp 125volt, Brown.
Also known as: 785007528046, 5262-SP

Specifications

Color: Brown
Amps: 15
Material: Nylon
Mounting: Wall
NEMA Configuration: 5-15R
Color: Brown
Material: Nylon
NEMA Configuration: 5-15R
Amps: 15
Mounting: Wall