RTK DIAMOND ONLY VINYL 5.75 X 5.75

Item #: 681715

Cat #: 59249

UPC: 754473592493

to view pricing and more.
Documents & Guides
Laser Printable Vinyl Right-to-Know Label Blanks, 5.75" H x 5.75" W, Pack of 25 Labels, Blue/Red/White/Yellow

Overview

Laser Printable Vinyl Right-to-Know Label Blanks, 5.75" H x 5.75" W, Pack of 25 Labels, Blue/Red/White/Yellow

Right-To-Know Label Blanks have a permanent, pressure sensitive adhesive backing.

Also known as: 754473592493, 59249

Specifications

Length: 12 in
Color: Black
Width: 8 in
Material: Aluminum
Length: 12 in
Width: 8 in
Color: Black
Material: Aluminum