This product may not be available in all locations.
Rating Plug, 700A, 600VAC, 2125-7125 Trip Range, Spectra Series
Item #:
681727
Cat #:
SRPK1200A700
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Rating Plug, 700 Amp, 600 Volt AC, 2125 - 7125 Trip Range, Spectra Series
Overview
Rating Plug, 700 Amp, 600 Volt AC, 2125 - 7125 Trip Range, Spectra Series
Also known as: SRPK1200A700
Specifications
Poles: | 3 |
Amps: | 700 |
Family / Style: | Spectra |
Volts AC: | 600 |
Mounting: | Breaker |
Amps Range: | 2125 - 7125 |
Poles: | 3 |
Family / Style: | Spectra |
Mounting: | Breaker |
Amps: | 700 |
Volts AC: | 600 |
Amps Range: | 2125 - 7125 |
Customer Reviews
No reviews for this product
(0)