Power Relay, Hinged Armature, Tripping, 125VAC, Surface Mount

Item #: 681749

Cat #: HGA14AM26

UPC:

to view pricing and more.
Documents & Guides
Power Relay, Hinged Armature, Tripping, 125 Volt AC Coil, 4-Pole, Surface Mount, Back Connected, with Cover

Overview

Power Relay, Hinged Armature, Tripping, 125 Volt AC Coil, 4-Pole, Surface Mount, Back Connected, with Cover
Also known as: HGA14AM26

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC Control: 125
Amps: 30
Poles: 4
Type: Power Relay
Mounting: Surface
Volts AC Control: 125
Poles: 4
IP/NEMA Rating: NEMA 1
Amps: 30
Type: Power Relay