Power Relay, Hinged Armature, Time Delay, 125VDC, Surface Mount

Item #: 681761

Cat #: HGA17A52

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Power Relay, Hinged Armature, Time Delay, 125 Volt DC Coil, 4-Pole, Surface Mount, Back Connected, with Studs, Solid Cover

Overview

Power Relay, Hinged Armature, Time Delay, 125 Volt DC Coil, 4-Pole, Surface Mount, Back Connected, with Studs, Solid Cover
Also known as: HGA17A52

Specifications

Type: Timing Relay
Volts DC: 125
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Poles: 4
Type: Timing Relay
Mounting: Surface
Amps: 30
Volts DC: 125
IP/NEMA Rating: NEMA 1
Poles: 4