GED EP103ULC40 40A-C TRP-10KA 3P

Item #: 681786

Cat #: EP103ULC40

UPC: 413656869172

to view pricing and more.
Documents & Guides
GED EP103ULC40 40A-C TRP-10KA 3P MCB

Overview

GED EP103ULC40 40A-C TRP-10KA 3P MCB
Also known as: 413656869172, EP103ULC40

Specifications

Poles: 3
Volts AC: 480, 277
Mounting: DIN Rail
Amps: 40
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 480, 277
Amps: 40
Interrupt Rating AC: 10 kA