Relay, Hinged Armature, Auxiliary, 30A, 480VAC, 2NO/NC, NEMA 1

Item #: 681798

Cat #: HGA11A72

UPC:

to view pricing and more.
Documents & Guides
Relay, Hinged Armature, Auxiliary, 30 Amp, 480 Volt AC Coil, 2 Normally Open, 2 Normally Closed Contacts, NEMA 1, Semi-Flush Mount

Overview

Relay, Hinged Armature, Auxiliary, 30 Amp, 480 Volt AC Coil, 2 Normally Open, 2 Normally Closed Contacts, NEMA 1, Semi-Flush Mount
Also known as: HGA11A72

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Poles: 4
Type: Power Relay
Volts AC Control: 480
Mounting: Surface
Amps: 30
Type: Power Relay
IP/NEMA Rating: NEMA 1
Poles: 4
Volts AC Control: 480