PT DUP DECO 15A/125V WH

Item #: 681828

Cat #: PT26252-W

UPC: 785007307863

to view pricing and more.
Documents & Guides
PlugTail Decorator Spec Grade Duplex Receptacle 15amp 125volt White

Overview

PlugTail Decorator Spec Grade Duplex Receptacle 15amp 125volt White
Also known as: 785007307863, PT26252-W

Specifications

Poles: 2
Amps: 15
Color: White
Material: Nylon
Mounting: Wall
NEMA Configuration: 5-15R
Poles: 2
Color: White
Mounting: Wall
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R