This product may not be available in all locations.

Push Button, 3 Position, Green Mushroom Head, Illuminated, 6V Incandescent
Item #: 681845
Cat #: CR104PBT10G1S2
UPC: 783166282328
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 3 Position, Momentary Push, Momentary Pull, Green 1-3/8 Inch Mushroom Head, Illuminated, 6V Incandescent Lamp, #755, 1 Normally Closed, 1 Normally Closed Late Break, Contact
Overview
Push Button, 3 Position, Momentary Push, Momentary Pull, Green 1-3/8 Inch Mushroom Head, Illuminated, 6V Incandescent Lamp, #755, 1 Normally Closed, 1 Normally Closed Late Break, Contact
Also known as: 783166282328, CR104PBT10G1S2
Specifications
| Mounting: | Panel |
| Volts DC: | 6 |
| Poles: | 2 |
| Amps: | 10 |
| Color: | Green |
| Size: | 30 mm |
| Diameter: | 1 3/8 in |
| Family / Style: | CR104 |
| Volts AC: | 600 |
| Type: | Pushbutton |
| Mounting: | Panel |
| Poles: | 2 |
| Color: | Green |
| Diameter: | 1 3/8 in |
| Volts AC: | 600 |
| Volts DC: | 6 |
| Amps: | 10 |
| Size: | 30 mm |
| Family / Style: | CR104 |
| Type: | Pushbutton |