
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Flexible Conduit Connector, Type Straight Male, Throat Type Insulated with Ground Lug, Trade Size 3-1/2 Inch, Material Zinc Electroplated Malleable Iron Body/Nut, Zinc Electroplated Steel Ferrule, Approval UL 467, CSA C22.2, Used On Flexible Metallic Liquidtight Conduit, Applicable Standard Federal Specification WF-406E, NEMA, Wire Size 1 to 4/0 AWG
Overview
Liquidtight Flexible Conduit Connector, Type Straight Male, Throat Type Insulated with Ground Lug, Trade Size 3-1/2 Inch, Material Zinc Electroplated Malleable Iron Body/Nut, Zinc Electroplated Steel Ferrule, Approval UL 467, CSA C22.2, Used On Flexible Metallic Liquidtight Conduit, Applicable Standard Federal Specification WF-406E, NEMA, Wire Size 1 to 4/0 AWG
Also known as: 783126618198, 4Q-350LT
Specifications
No Specifications Available