REXEL logo

Screwdriver,Ideal,Heavy-Duty,Electrician's,6.000 IN Shank LEN,CAB Tip

Item #: 682
Cat #: 35-151
UPC: 783250351510
Sign In or Register to view pricing and more.
IDEAL, Screwdriver, Heavy-Duty, Electrician's, Shank Length: 6 IN, Tip Type: Cabinet, Shank Size: 1/4 IN

Product Overview

IDEAL, Screwdriver, Heavy-Duty, Electrician's, Shank Length: 6 IN, Tip Type: Cabinet, Shank Size: 1/4 IN
Also known as: 783250351510, 35-151

Documents

Frequently Bought Together (46)
Ideal
35-195 #2 Phillips Screwdriver
Ideal
35-204 Combo Head Screwdriver
Ideal
Ideal 35-194 Screwdriver,ideal,phl,
Ideal
45-621 Wire Stripper, 12/2-14/2 AWG
Ideal
45-915 Wire Stripper, 10-20 AWG
Ideal
45-124 Wire Stripper, 6-16 AWG
Knipex
74-21-250-SBA 10" Diagonal Cutting Pliers, Angled
Ideal
35-205 Magnetic Level
Hubbell-Raco
235 4" Square Box, Welded, Metallic, 2-1/8" Deep, TS Bracket
Ideal
35-242 25 FT AUTO-LOCK MEAS TAPE
Leviton
80701-W Toggle Switch Wallplate, 1-Gang, Nylon, White
Ideal
45-120 Wire Stripper, 10-20 AWG
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Ideal
44-783 Breaker, Lockout, Universal Multi-Pole, for Breakers with Tie Bar
Ideal
Ideal 35-194 Screwdriver,ideal,phl,
Burndy
K2A26U TWO:14 STR-2/0 STR DUAL
BRK-First Alert
SC7010BV Smoke & Carbon Monoxide Alarm, 120V, (2) AA Battery Backup
Ideal
35-038 8-1/2" Long-Nose W/Cutter
Greenlee
GT-12A Voltage Detector *** Discontinued ***
Philips Lighting
6R20/LED/827-22/DIM-120V Dimmable LED Lamp, R20, 5W, 120V
Mulberry Metal
97152 2G SS BLANK
Ideal
35-029 Diagonal-Cutting Plier, Angled Head, 8"
Eaton Wiring Devices
PJ3W Wallplate 3G Toggle Poly Mid WH
Elite Lighting
RL475-700L-DIMTR-120-40K-90-WH LED Retrofit Lighting Module, 120V, 4000K, White
ABB
THQL32050 Breaker, 50A, 3P, 120/240V, 10 kAIC, Q-Line Series
Ideal
30-430 Side Cutting Pliers, with Crimp Die, 9-1/4"
Leviton
5601-2W Single-Pole Decora Switch, 15A, 120/277V, White, Residential Grade
Greenlee
0155-25A Tape Measure, Power Return, Double-Sided, 25'
Ideal
35-420 Obs-9.5 In Tongue&groove Plier
Burndy
KS20 Split Bolt, Copper, Run: 8 to 4 AWG, Tap: 8 to 4 AWG
Ideal
Ideal 30-3429 Crimp Tool, Smart-grip
Ideal
35-052 Cable Cutter, 2/0 Cable Size
Kidde Fire
21007581 Ionization Smoke Detector
Ideal
61-959 Circuit Tracer Kit, 600VAC/DC
Appleton
AC-90 AC/Flex Connector, 3/8", 90°, 2-Screw Clamp, Zinc Die Cast
Ideal
35-260 Hacksaw, 16" Dual-Purpose
Klein
603-7 Phillips Screwdriver, #2
Bizline
R81RHC Round Head Machine Screw, Slot/Phillips Combo, 8-32 x 1"
Ideal
Ideal 35-3028 Diagonal-cutting Plie
Ideal
35-083 Conduit Deburring Tool
3M
88-SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 8.5 mil
Leviton
CS120-2W 1-Pole Switch, 20 Amp, 120/277V, White, Side Wired, Commercial
Hubbell-Raco
5197-1 Weatherproof Outdoor Cover, Round, 4", (3) 1/2" Hubs, White
Eaton Wiring Devices
PJ2W Wallplate 2G Toggle Poly Mid WH
Multiple
XHHW4/0STRBLK-CU 4/0 AWG XHHW-2 Stranded Aluminum Black, Cut to Length
Keystone Technologies
KT-LED13T8-48G-840-X3 LED Lamp, T8, 13 Watt, 1950 Lumen, 4000K, 48", 120-277V

Specifications

Type: Cabinet Tip, Screwdriver
Length: 10 3/8 in
Standards: California Proposition 65
Type: Cabinet Tip, Screwdriver
Standards: California Proposition 65
Length: 10 3/8 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)