GED EP101ULB25 25A-B TRIP-10KA 1P

Item #: 682011

Cat #: EP101ULB25

UPC: 413656868151

to view pricing and more.
Documents & Guides
No Documents Available
GED EP101ULB25 25A-B TRIP-10KA 1P CB

Overview

GED EP101ULB25 25A-B TRIP-10KA 1P CB
Also known as: 413656868151, EP101ULB25

Specifications

Family / Style: EP101
Volts AC: 120
Mounting: DIN Rail
Poles: 1
Amps: 25
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Family / Style: EP101
Mounting: DIN Rail
Amps: 25
Interrupt Rating AC: 10 kA
Volts AC: 120
Poles: 1
Type: Trip Curve B