TRON RECTIFIER FUSE

Item #: 682029

Cat #: KAC-80

UPC: 051712470803

Sign In or Register to view pricing and more.
Documents & Guides
80A 600V High Speed Fuse, North American Style - Not Recommended for New Applications, Use 700V FWP

Overview

80A 600V High Speed Fuse, North American Style - Not Recommended for New Applications, Use 700V FWP
Also known as: 051712470803, KAC-80

Specifications

Mounting: Surface
Height: 24 in
Type: Back Panel
Color: White
Width: 16 in
Material: Steel
IP/NEMA Rating: NEMA 4
Mounting: Surface
Type: Back Panel
Width: 16 in
IP/NEMA Rating: NEMA 4
Height: 24 in
Color: White
Material: Steel