150A, 700VAC/650VDC, LS70S Very Fast Acting Fuse

Item #: 682044
Cat #: L70S150
UPC: 079458101751
Sign In or Register to view pricing and more.
Documents & Guides
150 Amp Fuse, Semiconductor, Brand or Series: LS70S, Type: Bolt Mount, Voltage Rating: 700 VAC, 650 VDC, Interrupting Rating: VAC 200000 RMS Amp VDC 20000 Amp, Dimensions: 1 1/2 Diameter x 5 3/32 Length Inch, Material: Fiberglass Body, Features: Very Fast Acting.

Overview

150 Amp Fuse, Semiconductor, Brand or Series: LS70S, Type: Bolt Mount, Voltage Rating: 700 VAC, 650 VDC, Interrupting Rating: VAC 200000 RMS Amp VDC 20000 Amp, Dimensions: 1 1/2 Diameter x 5 3/32 Length Inch, Material: Fiberglass Body, Features: Very Fast Acting.
Also known as: 079458101751, L70S150

Specifications

Diameter: 1 1/2 in
Mounting: Bolt
Amps: 150
Type: Semi Conductor
Volts DC: 650
Volts AC: 700
Opening: Very Fast-Acting
Length: 5 3/32 in
Standards: California Proposition 65
Interrupt Rating DC: 20kA
Diameter: 1 1/2 in
Amps: 150
Volts DC: 650
Opening: Very Fast-Acting
Standards: California Proposition 65
Mounting: Bolt
Type: Semi Conductor
Volts AC: 700
Length: 5 3/32 in
Interrupt Rating DC: 20kA

Customer Reviews

No reviews for this product
(0)