Fuse, 100A, 600VAC, Very Fast Acting, Semi-Conductor, Bolt On

Item #: 682074

Cat #: KLC100

UPC: 079458230826

to view pricing and more.
Documents & Guides
Fuse, 100 Amp, 600 Volt AC, Very Fast Acting, Semi-Conductor, Bolt On, 200 kAIC

Overview

Fuse, 100 Amp, 600 Volt AC, Very Fast Acting, Semi-Conductor, Bolt On, 200 kAIC

Designed to protect today’s equipment and systems, Littelfuse semiconductor fuses are manufactured with Littelfuse-developed technology that sets tomorrow’s standards for accuracy, consistent quality, reliability, and predictable performance. By using advanced metallurgical, polymer, and materials research; mathematical modeling, and computerized statistical analysis; Littelfuse engineers have redefined “State-of-the-Art.” Applications: Designed specifically for supplementary protection of semiconducting devices such as silicon controlled rectifiers (SCR’s), diodes, thyristors, triacs, transistors, and similar solid-state devices. These devices are used in power equipment including variable speed drives, power rectifiers, UPS systems, DC power supplies, and in a wide range of electronic equipment. May be used wherever extremely fast-acting, current-limiting fuses with no time delay are required.

Also known as: 079458230826, KLC100

Specifications

Diameter: 1 in
Amps: 100
Volts AC: 600
Speed: Very Fast Acting
Length: 4 1/16 in
Standards: California Proposition 65
Mounting: Bolt In
Type: Semi Conductor Fuse
Interrupt Rating DC: 200 kA
Diameter: 1 in
Volts AC: 600
Length: 4 1/16 in
Mounting: Bolt In
Interrupt Rating DC: 200 kA
Amps: 100
Speed: Very Fast Acting
Standards: California Proposition 65
Type: Semi Conductor Fuse