0.187 In (4.75 Mm) Diameter

Item #: 682079

Cat #: 3PS-187-2-WT-S

UPC: 662820321507

to view pricing and more.
Documents & Guides
0.187 In (4.75 Mm) Diameter

Overview

0.187 In (4.75 Mm) Diameter

PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.

Also known as: 662820321507, 3PS-187-2-WT-S

Specifications

Material: Polyolefin
Color: White
Type: Sleeve
Standards: California Proposition 65
Material: Polyolefin
Type: Sleeve
Color: White
Standards: California Proposition 65