
to view pricing and more.
Documents & Guides
fuses, High Speed, North American Style, Brand Or Series: Ato, Type: Blade, Amprating: 40 Amp, Voltage Rating: 32 Vdc, Interrupting Rating: 1000 Amp Vac, Dimensions: 18.80 Height X 5.10 Width X 19.10 Length Mm, Features: Fast Acting, Material: Colored Th
Overview
fuses, High Speed, North American Style, Brand Or Series: Ato, Type: Blade, Amprating: 40 Amp, Voltage Rating: 32 Vdc, Interrupting Rating: 1000 Amp Vac, Dimensions: 18.80 Height X 5.10 Width X 19.10 Length Mm, Features: Fast Acting, Material: Colored Th
The ATO® Fuse was designed and patented by Littelfuse in 1976 and set the standard for automotive circuit protection. It features industry standard color coding to indicate amperage rating.
Also known as: 079458005530, ATO040
Specifications
| Type: | Automotive, Fuse |
| Standards: | California Proposition 65 |
| Type: | Automotive, Fuse |
| Standards: | California Proposition 65 |