Power Relay, 10A, 4P, 24VDC Coil, 4NO/0NC Contact, IEC Style

Item #: 68211

Cat #: 700-CF400DJ

UPC: 662468876179

to view pricing and more.
Documents & Guides
Power Relay, 10 Amp, 4-Pole, 24 Volt DC Coil, 4 Normally Open, 0 Normally Closed Contact, IEC Style

Overview

Power Relay, 10 Amp, 4-Pole, 24 Volt DC Coil, 4 Normally Open, 0 Normally Closed Contact, IEC Style
Also known as: 662468876179, 700-CF400DJ

Specifications

Volts DC Control: 24
Amps: 10
Mounting: DIN Rail
Poles: 4
Type: Power Relay
Volts DC Control: 24
Mounting: DIN Rail
Type: Power Relay
Amps: 10
Poles: 4