FUSE 315A 690V 1FU/115 AR UC

Item #: 682113

Cat #: 170M4710

UPC: 051712259606

to view pricing and more.
Documents & Guides
No Documents Available
High Speed Fuses, 315A, DC common bus, DC drives, power converters/rectifiers, AR, Blade end X blade end, 200 kAIC RMS Symmetrical, Square body, US style -FU/115 without indicator, 58W, IEC Rated, UL Recognized, 315A RMS, 6200, Clearing at

Overview

High Speed Fuses, 315A, DC common bus, DC drives, power converters/rectifiers, AR, Blade end X blade end, 200 kAIC RMS Symmetrical, Square body, US style -FU/115 without indicator, 58W, IEC Rated, UL Recognized, 315A RMS, 6200, Clearing at
Also known as: 051712259606, 170M4710

Specifications

Type: Square
Interrupt Rating DC: 200
Amps: 315
Type: Square
Amps: 315
Interrupt Rating DC: 200