16 AWG TFFN Stranded Copper, Black, 1000'

Item #: 682122
Cat #: TFFN18STRBLK1000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Black, 1000 ft. Reel.

Overview

18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Black, 1000 ft. Reel.
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: TFFN18STRBLK1000RL

Specifications

Gauge: 18
Length: 1000 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Stranded
Package Type: Reel
Gauge: 18
Material: Copper
Volts AC: 600
Jacket: Nylon
Package Type: Reel
Length: 1000 ft
Color: Black
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)