Breaker, Molded Case, 100A, 2P, 120/240VAC, 10kAIC, Less Lugs

Item #: 682134

Cat #: TQD22100LL

UPC: 783164178319

to view pricing and more.
Documents & Guides
Breaker, 100 Amp, 240 Volt AC, 2-Pole, Less Lugs, Molded Case, 10 kAIC

Overview

Breaker, 100 Amp, 240 Volt AC, 2-Pole, Less Lugs, Molded Case, 10 kAIC
Also known as: 783164178319, TQD22100LL

Specifications

Mounting: Panel
Poles: 2
Amps: 100
Volts AC: 240
Type: Breaker, No Lugs
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Mounting: Panel
Amps: 100
Type: Breaker, No Lugs
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 240
Family / Style: Q Line