18 AWG TFFN Stranded Copper, Blue, 1000'

Item #: 682142

Cat #: TFFN18STRBLU1000RL

UPC: 980100626334

to view pricing and more.
18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Blue, 1000 ft. Reel.

Overview

18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Blue, 1000 ft. Reel.

TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.

Also known as: 980100626334, TFFN18STRBLU1000RL

Specifications

Gauge: 18 AWG
Color: Blue
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Stranded
Package Type: Reel
Gauge: 18 AWG
Length: 1000 ft
Volts AC: 600
Jacket: Nylon
Package Type: Reel
Color: Blue
Material: Copper
Conductors: 1
Stranding: Stranded