EP100UC 2P 1A C /GE PE

Item #: 682175

Cat #: EP102UCC01

UPC: 413656733183

to view pricing and more.
Documents & Guides
No Documents Available
General Electric Control products. IEC mini breakers. EP100UC 2P 1A C /GE PE

Overview

General Electric Control products. IEC mini breakers. EP100UC 2P 1A C /GE PE
Also known as: 413656733183, EP102UCC01

Specifications

Poles: 2
Volts AC: 120, 240
Mounting: DIN Rail
Family / Style: EP102
Amps: 2
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 2
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: EP102
Type: Trip Curve D