TVSS RECP 20A 125V ALARM GRY

Item #: 682178

Cat #: 5362-GRYSP

UPC: 785007193909

to view pricing and more.
Documents & Guides
Surge Protective Extra Heavy-Duty Duplex Receptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). Back and, Side Wire, 20amp 125volt, Gray.

Overview

Surge Protective Extra Heavy-Duty Duplex Receptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). Back and, Side Wire, 20amp 125volt, Gray.
Also known as: 785007193909, 5362-GRYSP

Specifications

Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Gray
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon